WG
TOUGH GUY

45 gal. Extra Heavy Trash Bags, Orange, Coreless Roll of 100

  • Item # 46MN39
  • My Part #
  • Mfr. Model # 46MN39
  • Catalog Page # N/A
  • UNSPSC # 47121701
45 gal. Extra Heavy Trash Bags, Orange, Coreless Roll of 100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Lot Price
Qty Web Price
Clearance Price $36.77 / pkg. of 100 $38.70
$32.90 / pkg. of 100 (Save $3.87 / pkg. of 100 )
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 21.9 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Trash Bags
  • Capacity 45 gal.
  • Strength Rating Extra Heavy
  • Trash Bag Color Family Orange
  • Trash Bag Material Linear Low Density Polyethylene (LLDPE)
  • Width 40"
  • Height 48"
  • Bag Closure Type None
  • Thickness 1.50 mil
  • Seal Star
  • Package Configuration Coreless Roll
  • Bags per Roll/Pack 10/10
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.