Skip Content

DG
TOUGH GUY

Huskee 44 gal. Round Open Top Utility Trash Can, 31-1/2"H, Yellow

  • Item # 5DMU4
  • My Part #
  • Mfr. Model # 5DMU4
  • Catalog Page # N/A
  • Catalog Group # D5951
  • UNSPSC # 47121702
Utility Container,44 gal.,Ylw close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This receptacle features a permanent, hot-stamped, pre-printed message in 3” lettering. Molded with engineered resins, it features seamless, heavy duty, crush-resistant construction for bulk collection in various industrial environments. Molded-in handles help to make transporting easy, and the molded-in bag cinch eliminates the need to tie knots in the polyliner to keep it secure around the receptacle rim. Rim and base are reinforced for durability.

View More

Technical Specs

  • Item Trash Can
  • Indoor/Outdoor Indoor,Outdoor
  • Trash Container Capacity Range 33-44G
  • Receptacle Container Style Utility
  • Container Mounting Style Free-Standing
  • Container Shape Round
  • Trash Container Capacity 44 gal.
  • Primary Container Color Yellow
  • Height 31-1/2"
  • Trash Can Dia./Width 24"
  • Opening Closure Type None
  • Series Huskee
  • Basic Container Material Plastic
  • Specific Container Material LLDPE
  • Top Design Open Top
  • Container Strength Heavy Duty
  • Finish Satin
  • Lid Options No Lid
  • Vented No
  • Includes Built-In Handles
  • Features Bag Cinch, Cold Impact Filler, Reinforced Bottom
  • Standards NSF std 21, FDA, OSHA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products