Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
TOUGH GUY

40 to 45 gal. Red Hospital Isolation Bags, Super Heavy Strength Rating, Coreless Roll, 100 PK

  • Item# 31DL02
  • Mfr. Model# 31DL02
  • Catalog Page# 1686
  • UNSPSC# 47121701
40 to 45 gal. Red Hospital Isolation Bags, Super Heavy Strength Rating, Coreless Roll, 100 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $130.30 / pkg. of 100

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 17.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These durable liners offer excellent puncture and tear resistance. They're suitable for a wide range of applications.

View More

Technical Specs

  • Item Hospital Isolation Bags
  • Trash Bag Material Linear Low Density Polyethylene (LLDPE)
  • Capacity 40 to 45 gal.
  • Strength Rating Super Heavy
  • Thickness 1.3 mil
  • Trash Bag Color Family Red
  • Height 48"
  • Width 40"
  • Seal Star
  • Max. Load 75 lb.
  • Bag Closure Type None
  • Legend Infectious Waste
  • Package Configuration Coreless Roll
  • Bags per Roll/Pack 10/10
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.