DV
TOUGH GUY

(4) 1 gal. Bottles Liquid Odor Reducer for Immediate Odor Control

  • Item # 48RF83
  • My Part #
  • Mfr. Model # 48RF83
  • Catalog Page # N/A
  • UNSPSC # 47101607
(4) 1 gal. Bottles Liquid Odor Reducer for Immediate Odor Control close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Odor Reducer
  • Treatment Objective Immediate Odor Control
  • Size 4 gal.
  • Form Liquid
  • Package Configuration (4) 1 gal. Bottles
  • Primary Application Lift Stations
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms