Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
TM
TOUGH GUY

35 gal. Round Green Food-Grade Waste Container

  • Item# 4YKD7
  • Mfr. Model# 4YKD7
  • Catalog Page# 1680
  • Catalog Group# D5934
  • UNSPSC# 52151506
35 gal. Round Green Food-Grade Waste Container close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $306.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 11.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The TOUGH GUY® trash can is a virtually unbreakable trash can used in any environment. Each can has 360 degrees of handles on both the top and bottom, for easy maneuverability and lifting.

View More

Technical Specs

  • Item Food-Grade Waste Container
  • Indoor/Outdoor Indoor, Outdoor
  • Container Style Utility
  • Container Shape Round
  • Trash Container Capacity 35 gal.
  • Primary Container Color Green
  • Height 29"
  • Trash Can Dia./Width 25"
  • Opening Closure Type None
  • Basic Container Material Plastic
  • Specific Container Material Polyethylene
  • Top Design Open Top
  • Lid Options No Lid
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.