Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
TOUGH GUY

32 gal. Round Yellow Trash Can

  • Item# 5DMT7
  • Mfr. Model# 5DMT7
  • Catalog Page# 1678
  • Catalog Group# D5949
  • UNSPSC# 47121702
32 gal. Round Yellow Trash Can close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $48.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 8.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This receptacle features a permanent, hot-stamped, pre-printed message in 3” lettering. Molded with engineered resins, it features seamless, heavy duty, crush-resistant construction for bulk collection in various industrial environments. Molded-in handles help to make transporting easy, and the molded-in bag cinch eliminates the need to tie knots in the polyliner to keep it secure around the receptacle rim. Rim and base are reinforced for durability.

View More

Technical Specs

  • Item Trash Can
  • Indoor/Outdoor Indoor, Outdoor
  • Container Style Utility
  • Container Mounting Style Free-Standing
  • Container Shape Round
  • Trash Container Capacity 32 gal.
  • Primary Container Color Yellow
  • Height 27-1/4"
  • Trash Can Dia./Width 22"
  • Opening Closure Type None
  • Series Huskee
  • Basic Container Material Plastic
  • Specific Container Material LLDPE
  • Top Design Open Top
  • Container Strength Heavy Duty
  • Finish Satin
  • Lid Options No Lid
  • Vented No
  • For Use With 3201YW
  • Includes Built-In Handles
  • Features Bag Cinch, Cold Impact Filler, Reinforced Bottom
  • Standards NSF std 21, FDA, OSHA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.