Skip Content

TP
TOUGH GUY

30 gal. Round Open Top Utility Food-Grade Waste Container, 24-3/4"H, Red

  • Item # 4YKF6
  • My Part #
  • Mfr. Model # 4YKF6
  • Catalog Page # N/A
  • Catalog Group # D5933
  • UNSPSC # 52151506
30 gal. Round Open Top Utility Food-Grade Waste Container, 24-3/4"H, Red close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $250.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.73 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

TOUGH GUY® 30-gal. food-grade waste container is ideal for use where cross contamination is an issue. Manufactured from 100% FDA-approved polyethylene, each trash container features a round base, top and bottom continuous molded handles, and molded-in floor guides. This trash can is virtually unbreakable trash can that is used in any environment. Cover sold separately.

View More

Technical Specs

  • Item Food-Grade Waste Container
  • Indoor/Outdoor Indoor,Outdoor
  • Trash Container Capacity Range 20-32G
  • Receptacle Container Style Utility
  • Container Shape Round
  • Trash Container Capacity 30 gal.
  • Primary Container Color Red
  • Height 24-3/4"
  • Trash Can Dia./Width 22"
  • Opening Closure Type None
  • Basic Container Material Plastic
  • Specific Container Material Polyethylene
  • Top Design Open Top
  • Lid Options No Lid
  • For Use With Lid Grainger Item Number 4YKK7
  • For Use With Dolly Grainger Item Number 10G842
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.