Skip Content

WG
TOUGH GUY

30 gal. Medium Trash Bags, Black, Coreless Roll of 500

  • Item # 5GUU5
  • My Part #
  • Mfr. Model # 5GUU5
  • Catalog Page # N/A
  • UNSPSC # 47121701
30 gal. Medium Trash Bags, Black, Coreless Roll of 500 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $8.01 / pkg. of 500

Web Price $26.40

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 18.97 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These liners provide excellent strength and durability.

View More

Technical Specs

  • Item Trash Bags
  • Capacity 30 gal.
  • Strength Rating Medium
  • Trash Bag Color Family Black
  • Trash Bag Material High Density Polyethylene (HDPE)
  • Width 30"
  • Height 37"
  • Bag Closure Type None
  • Thickness 12 micron
  • Seal Star
  • Max. Load 45 lb.
  • Package Configuration Coreless Roll
  • Bags per Roll/Pack 25/20
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.