ST
TOUGH GUY

30 gal. Medium Trash Bags, Clear, Coreless Roll of 250

  • Item # 46MN23
  • My Part #
  • Mfr. Model # 46MN23
  • Catalog Page # N/A
  • UNSPSC # 47121701
30 gal. Medium Trash Bags, Clear, Coreless Roll of 250 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Lot Price
Qty Web Price
$39.90 / pkg. of 250
$37.91 / pkg. of 250 (Save $1.99 / pkg. of 250 )
$33.92 / pkg. of 250 (Save $5.98 / pkg. of 250 )
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.5 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Constructed of top-quality LLDPE resins, these liners offer excellent film strength with superior puncture resistance. The convenient, easy-to-handle rolls allow efficient dispensing and inventory control.

View More

Technical Specs

  • Item Trash Bags
  • Capacity 30 gal.
  • Strength Rating Medium
  • Trash Bag Color Family Clear
  • Trash Bag Material Linear Low Density Polyethylene (LLDPE)
  • Width 30"
  • Height 36"
  • Bag Closure Type None
  • Thickness 0.45 mil
  • Seal Star
  • Package Configuration Coreless Roll
  • Bags per Roll/Pack 25/10
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.