Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
TOUGH GUY

3/4 gal. Silver Galvanized Steel Mop Bucket, 1 EA

  • Item# 2MPE3
  • Mfr. Model# 2MPE3
  • Catalog Page# N/A
  • UNSPSC# 47121804
3/4 gal. Silver Galvanized Steel Mop Bucket, 1  EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Steel Mop Buckets
Galvanized Steel
Zinc coating prevents leaks and corrosion. Hot-dipped galvanized after bucket is formed.

View More

Technical Specs

  • Item Mop Bucket
  • Capacity 3/4 gal.
  • Color Silver
  • Material Galvanized Steel
  • Shape Round
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms