Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
TOUGH GUY

27" Natural Hair and Synthetic Fiber Blend Round Burnishing Pad, 1000 to 3000 rpm, Beige, 2 PK

  • Item # 1YNN6
  • My Part #
  • Mfr. Model # 1YNN6
  • Catalog Page # N/A
  • UNSPSC # 47121608
27" Natural Hair and Synthetic Fiber Blend Round Burnishing Pad, 1000 to 3000 rpm, Beige, 2 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

These floor pads provide a blend of synthetic fibers and natural hair. They are suitable for high-speed applications.

View More

Technical Specs

  • Item Burnishing Pad
  • Floor Application Buffing, Burnishing, Polishing
  • Floor Machine Pads Color Family Brown
  • Floor Pad Size 27"
  • Speed 1000 to 3000 rpm
  • Pad/Brush Shape Round
  • Material Natural Hair and Synthetic Fiber Blend
  • Color Beige
  • Machine Size 27"
  • Block Size 27"
  • For Use With Rotary or Automatic Floor Machine
  • Center Hole 3/4"
  • Includes 3/4" Center Hole
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.