NC
TOUGH GUY

24" Non-Woven Polyester Fiber Round Burnishing Pad, 1500 to 3000 rpm, Tan, 5 PK

  • Item # 402V93
  • My Part #
  • Mfr. Model # 402V93
  • Catalog Page # 1585
  • UNSPSC # 47121605
24" Non-Woven Polyester Fiber Round Burnishing Pad, 1500 to 3000 rpm, Tan, 5 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $53.00 / pkg. of 5
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.81 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Tough Guy™ tan specifically formulated pad is for dry burnishing and designed for mark removal on harder finishes or in high-traffic areas. Produces brilliant "wet-look" gloss. For low to moderate burnishing programs.

View More

Technical Specs

  • Item Burnishing Pad
  • Floor Application Buffing, Burnishing, Polishing
  • Floor Machine Pads Color Family Brown
  • Floor Pad Size 24"
  • Speed 1500 to 3000 rpm
  • Pad/Brush Shape Round
  • Material Non-Woven Polyester Fiber
  • Color Tan
  • For Use With Electric, Battery, Propane Floor Machine
  • Center Hole 3-3/4"
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 50% Post-Consumer Recycled Content.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.