Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
TOUGH GUY

24" Recycled Plastic Polyester Fiber Round Burnishing Pad, 3000 rpm, Beige Blend, 5 PK

  • Item # 6YMV5
  • My Part #
  • Mfr. Model # 6YMV5
  • Catalog Page # N/A
  • UNSPSC # 47121608
24" Recycled Plastic Polyester Fiber Round Burnishing Pad, 3000 rpm, Beige Blend, 5 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Pads are for use with electric-, battery-, or propane-powered machines. Beige blend pads provide an extra high gloss when buffing or burnishing with an ultra high-speed machine. Use dry or with spray-buff solution. Minimum 50% post-consumer recycled content.

View More

Technical Specs

  • Item Burnishing Pad
  • Floor Application Buffing, Burnishing, Polishing
  • Floor Machine Pads Color Family Brown
  • Floor Pad Size 24"
  • Speed 3000 rpm
  • Pad/Brush Shape Round
  • Material Recycled Plastic Polyester Fiber
  • Color Beige Blend
  • For Use With Ultra High Speed Propane, Ultra High Speed Electric, Ultra High Speed Battery Floor Machine
  • Center Hole 3-1/4"
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 30% Post-Consumer Recycled Content.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.