Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
TM
TOUGH GUY

21 gal. Yellow Stationary Recycling Container, Dome Top

  • Item# 5GUR0
  • Mfr. Model# 5GUR0
  • Catalog Page# 1398
  • UNSPSC# 47121702
21 gal. Yellow Stationary Recycling Container, Dome Top close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $314.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 14.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The circular opening on this recycling receptacle is shaped specifically to encourage bottle and can recycling. A trilingual (Eng/Sp/Fr) label also helps to clarify the receptacle's purpose. Tough Guy's ‘Key-Way’ design helps the container keep poly liners secure, while also helping to maintain a clean, professional appearance. When used in conjunction with round dolly, No. 5GUR2 and matching quarter-round receptacles (Available separately) this receptacle helps to promote organized recycling collection. Use in open settings like school cafeterias, atriums, foyers, food courts, airport terminals, plazas, and convention centers.

View More

Technical Specs

  • Item Stationary Recycling Container
  • Recycling Material Glass/Plastic/Aluminum
  • Trash Container Capacity 21 gal.
  • Total Capacity 21 gal.
  • Color Yellow
  • Width 14"
  • Height 39"
  • Material Plastic
  • Shape Semi-Round
  • Top Design Dome
  • Number of Openings 1
  • Symbol Recycle
  • Includes (21) Tri-Lingual Material Id Labels
  • Primary Container Color Yellow
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.