Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
TM
TOUGH GUY

21 gal. Gray Stationary Recycling Container, Dome Top

  • Item# 5GUR1
  • Mfr. Model# 5GUR1
  • Catalog Page# 1398
  • UNSPSC# 47121702
21 gal. Gray Stationary Recycling Container, Dome Top close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

When used in conjunction with round dolly, No. 5GUR2 and matching quarter-round receptacles (Available separately) this receptacle helps to promote organized recycling collection. Use in open settings like school cafeterias, atriums, foyers, food courts, airport terminals, plazas, and convention centers.

View More

Technical Specs

  • Item Stationary Recycling Container
  • Recycling Material Paper/Trash
  • Trash Container Capacity 21 gal.
  • Total Capacity 21 gal.
  • Color Gray
  • Width 14"
  • Height 39"
  • Material Plastic
  • Shape Semi-Round
  • Top Design Dome
  • Number of Openings 1
  • Symbol Recycle
  • Includes (9) Tri-Lingual Material Id Labels
  • Primary Container Color Gray
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.