Skip Content

DG
TOUGH GUY

21" Polyester/Rayon Round Carpet Bonnet, 175 rpm, White/Green, 2 PK

  • Item # 21D049
  • My Part #
  • Mfr. Model # 21D049
  • Catalog Page # N/A
  • UNSPSC # 47121608
Carpet Bonnet,21 In,White,PK2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Carpet Bonnet
  • Floor Application Carpet Cleaning
  • Floor Machine Pads Color Family White
  • Floor Pad Size 21"
  • Speed 175 rpm
  • Pad/Brush Shape Round
  • Material Polyester/Rayon
  • Color White/Green
  • Machine Size Various
  • For Use With Standard Speed Single Disk Machine
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.