Skip Content
NC
TM
TOUGH GUY

20" x 14" Melamine Foam Erasing Floor Pad, 5PK

  • Item # 41R409
  • My Part #
  • Mfr. Model # 41R409
  • Catalog Page # 1424
  • UNSPSC # 47131602
Erasing Pad,14 x 20 ",PK5 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $287.00 / pkg. of 5
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.23 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Pads are for use with electric-, battery-, or propane-powered machines. Melamine foam is laminated to a 100% recycled polyester nonwoven material. Use with standard-speed machines to create a high level of friction to clean floors, such as VCT terrazzo, tile, concrete, and epoxy floors, while removing stubborn black marks. Always saturate with water or a neutral cleaner or degreaser.

View More

Technical Specs

  • Item Erasing Floor Pad
  • Length 20"
  • Width 14"
  • Material Melamine Foam
  • Thickness 29/32"
  • Used On VCT, Terrazzo, Ceramic Tiles, Porcelain Tiles, Epoxy Floors, Concrete Floors
  • Chemical Resistant No
  • Application VCT, Terrazzo, Ceramic Tiles, Porcelain Tiles, Epoxy Floors, Concrete Floors
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.