Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
TM
TOUGH GUY

Disinfectant Spray, 20 oz. Aerosol Can

  • Item # 2DBX6
  • Mfr. Model # 2DBX6
  • Catalog Page # 1352
  • UNSPSC # 47131803
Disinfectant Spray, 20 oz. Aerosol Can close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Effective against Herpes Simplex Type I and II. Kills pseudomonas, salmonella, herpes, H1N1 influenza virus, MRSA, TB influenza staphylococcus, and HIV-1 (AIDS virus). Mildewstat and fungicidal.

View More

Technical Specs

  • Item Disinfectant Spray
  • Recommended Dilution Ready to Use
  • Size 20 oz.
  • Net Weight 16 oz.
  • Fragrance Bouquet
  • Container Type Aerosol Can
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.