Skip Content

DG
TM
TOUGH GUY

20"L Nylon Long Handle Scrub Brush, White

  • Item # 12L026
  • My Part #
  • Mfr. Model # 12L026
  • Catalog Page # N/A
  • UNSPSC # 47131604
Scrub Brush,Nylon,Long Handle close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Cleaning Brush Style Long Handle
  • Item Scrub Brush
  • Trim Length 1-3/4"
  • Bristle Color Yellow
  • Bristle Material Nylon
  • Brush Length 4"
  • Overall Length 20"
  • Handle Material plastic
  • Handle Color White
  • Handle Length 20"
  • Brush Width 3"
  • Brush Bristle Firmness Stiff
  • Acid Resistant No
  • Chemical Resistant Yes
  • Temperature Resistant Yes
  • Color Coding System Yes
  • FDA Compliant No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms