Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
TOUGH GUY

2 Ply Jumbo Toilet Paper, 750 ft., 12PK

  • Item# 31KY16
  • Mfr. Model# 31KY16
  • Catalog Page# 1329
  • UNSPSC# 14111704
2 Ply Jumbo Toilet Paper, 750 ft., 12PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $47.35 / pkg. of 12

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 17.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

TOUGH GUY® jumbo roll toilet tissue provides a cost-effective, sanitary solution for high-traffic locations—reducing maintenance demands. This high-capacity toilet paper is both soft and absorbent.

• 2-ply, 750 ft. per roll
• Made from 100% recycled fiber and contains a minimum of 50% post consumer content
• Use with dispensers, Nos. 1ECK!, 4YRE5, 22LC63, and 22LC65, sold separately

View More

Technical Specs

  • Item Toilet Paper
  • Roll Type Jumbo
  • Series JRT
  • Ply 2
  • Color White
  • Roll Length 750 ft.
  • Core Dia. 3-5/16"
  • Uses Dispenser 1ECK1, 4YRE5, 22LC63, 22LC65
  • Roll Dia. 9"
  • Green Certification or Other Recognition Green Seal Certified
  • Green Environmental Attribute 100% Total Recycled Content
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Green Seal Certified.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.