Skip Content

WG
TOUGH GUY

19" Polyester Fiber Round Burnishing Pad, 1000 to 3000 rpm, Tan, 5 PK

  • Item # 4RY62
  • My Part #
  • Mfr. Model # 4RY62
  • Catalog Page # N/A
  • UNSPSC # 47121608
19" Polyester Fiber Round Burnishing Pad, 1000 to 3000 rpm, Tan, 5 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Use with electric-, battery-, or propane-powered machines. Moderately soft tan pads provide a softer finish while minimizing machine drag. Effective on medium-to-hard finishes.

View More

Technical Specs

  • Item Burnishing Pad
  • Floor Application Buffing, Burnishing, Polishing
  • Floor Machine Pads Color Family Brown
  • Floor Pad Size 19"
  • Speed 1000 to 3000 rpm
  • Pad/Brush Shape Round
  • Material Polyester Fiber
  • Color Tan
  • Machine Size 19"
  • Block Size 19"
  • For Use With Electric, Battery, Propane Floor Machine
  • Center Hole 3-1/4"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.