Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WV
TOUGH GUY

19" Polyester Double End Brush, 1-1/2" to 4" Brush Dia.

  • Item # 1YTK7
  • My Part #
  • Mfr. Model # 1YTK7
  • Catalog Page # N/A
  • Catalog Group # G8896
  • UNSPSC # 47131605
19" Polyester Double End Brush, 1-1/2" to 4" Brush Dia. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Cleaning Brush Style Long Handle
  • Item Double End Brush
  • Brush Length 4"
  • Brush Dia. 1-1/2" to 4"
  • Bristle Material Polyester
  • Handle Length 15"
  • Overall Length 19"
  • Handle Type Molded
  • Bristle Color White
  • Trim Length 1-1/2 to 4"
  • Handle Material Plastic
  • Color Coding System Yes
  • Acid Resistant Yes
  • Chemical Resistant Yes
  • Features Two Valve Brushes In One
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms