Skip Content

WG
TM
TOUGH GUY

19" Recycled Plastic Polyester Fiber Round Recycled Scrubbing Pad, 1000 rpm, Pink, 5 PK

  • Item # 6YMP6
  • My Part #
  • Mfr. Model # 6YMP6
  • Catalog Page # 1424
  • UNSPSC # 47121608
Recycled Scrubbing Pad,19 In,Pink,PK5 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $37.05 / pkg. of 5

Web Price $39.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 3.02 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Pink pads clean light dirt and scuff marks, including black heel marks and prepares floor for burnishing. Perfect for use in auto scrubbers. Pads are designed with polyester fiber material that comes from recycled materials. Minimum 50% post-consumer recycled content.

View More

Technical Specs

  • Item Recycled Scrubbing Pad
  • Floor Application Buffing, Burnishing, Polishing
  • Floor Machine Pads Color Family Red
  • Floor Pad Size 19"
  • Speed 1000 rpm
  • Pad/Brush Shape Round
  • Material Recycled Plastic Polyester Fiber
  • Color Pink
  • For Use With Automatic Scrubber
  • Center Hole 3-1/4"
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 30% Post-Consumer Recycled Content.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.