Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WG
TOUGH GUY

19" Polyester Fiber Round Scrubbing Pad, 175 to 350 rpm, Blue, 5 PK

  • Item # 4RU98
  • My Part #
  • Mfr. Model # 4RU98
  • Catalog Page # N/A
  • Catalog Group # E1600
  • UNSPSC # 47121608
19" Polyester Fiber Round Scrubbing Pad, 175 to 350 rpm, Blue, 5 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This scrubbing pad features polyester fiber construction. It is designed for use with rotary or automatic floor machines, available separately.

View More

Technical Specs

  • Item Scrubbing Pad
  • Floor Application Cleaning, Scrubbing
  • Floor Machine Pads Color Family Blue
  • Floor Pad Size 19"
  • Speed 175 to 350 rpm
  • Pad/Brush Shape Round
  • Material Polyester Fiber
  • Color Blue
  • Machine Size 19"
  • Block Size 19"
  • For Use With Rotary or Automatic Floor Machine
  • Center Hole 3-1/4"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.