Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
TOUGH GUY

19" Recycled Plastic Polyester Fiber Round Stripping Pad, 350 rpm, Black, 5 PK

  • Item # 6XZX1
  • My Part #
  • Mfr. Model # 6XZX1
  • Catalog Page # N/A
  • UNSPSC # 47121608
19" Recycled Plastic Polyester Fiber Round Stripping Pad, 350 rpm, Black, 5 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Recycled floor stripping pads are made from recycled polyester fiber. Black, long-lasting pads provide heavy-duty stripping power. Recommended for wet use only.

View More

Technical Specs

  • Item Stripping Pad
  • Floor Application Stripping
  • Floor Machine Pads Color Family Black
  • Floor Pad Size 19"
  • Speed 350 rpm
  • Pad/Brush Shape Round
  • Material Recycled Plastic Polyester Fiber
  • Color Black
  • For Use With Standard Electric Machine
  • Center Hole 3-1/4"
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 30% Post-Consumer Recycled Content.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.