Skip Content

WG
TM
TOUGH GUY

19" Recycled Plastic Polyester Fiber Round Burnishing Pad, 3000 rpm, Beige, 5 PK

  • Item # 6YMV2
  • My Part #
  • Mfr. Model # 6YMV2
  • Catalog Page # 1424
  • UNSPSC # 47121608
Burnishing Pad,19 In,Beige Blend,PK5 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Product Details

Pads are for use with electric-, battery-, or propane-powered machines. Beige blend pads provide an extra high gloss when buffing or burnishing with an ultra high-speed machine. Use dry or with spray-buff solution. Minimum 50% post-consumer recycled content.

View More

Technical Specs

  • Item Burnishing Pad
  • Floor Application Buffing, Burnishing, Polishing
  • Floor Machine Pads Color Family Brown
  • Floor Pad Size 19"
  • Speed 3000 rpm
  • Pad/Brush Shape Round
  • Material Recycled Plastic Polyester Fiber
  • Color Beige
  • For Use With Ultra High Speed Propane, Ultra High Speed Electric, Ultra High Speed Battery Floor Machine
  • Center Hole 3-1/4"
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 30% Post-Consumer Recycled Content.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.