Skip Content

DG
TOUGH GUY

19" Natural Hair Round Burnishing Pad, 1000 to 3000 rpm, Beige, 5 PK

  • Item # 1YNN7
  • My Part #
  • Mfr. Model # 1YNN7
  • Catalog Page # N/A
  • Catalog Group # E1600
  • UNSPSC # 47121608
19" Natural Hair Round Burnishing Pad, 1000 to 3000 rpm, Beige, 5 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

These floor pads feature natural hair with a hard, aggressive binder. They are ideal for electric and battery-powered machines up to 3000 rpm, available separately.

View More

Technical Specs

  • Item Burnishing Pad
  • Floor Application Buffing, Burnishing, Polishing
  • Floor Machine Pads Color Family Brown
  • Floor Pad Size 19"
  • Speed 1000 to 3000 rpm
  • Pad/Brush Shape Round
  • Material Natural Hair
  • Color Beige
  • Machine Size 19"
  • Block Size 19"
  • For Use With Rotary or Automatic Floor Machine
  • Center Hole 3-1/4"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.