Skip Content

WG
TM
TOUGH GUY

19" Polyester Fiber Round Burnishing Pad, 1000 to 3000 rpm, Aqua, 5 PK

  • Item # 4RY55
  • My Part #
  • Mfr. Model # 4RY55
  • Catalog Page # 1425
  • UNSPSC # 47121608
Burnishing Pad,19 In,Aqua,PK5 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $36.10 / pkg. of 5

Web Price $38.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use with electric-, battery-, or propane-powered machines. Aqua super-soft pads are ideal for daily or high-frequency light polishing. Produce a brilliant, reflective gloss on softer finishes.

View More

Technical Specs

  • Item Burnishing Pad
  • Floor Application Buffing, Burnishing, Polishing
  • Floor Machine Pads Color Family Blue
  • Floor Pad Size 19"
  • Speed 1000 to 3000 rpm
  • Pad/Brush Shape Round
  • Material Polyester Fiber
  • Color Aqua
  • Machine Size 19"
  • Block Size 19"
  • For Use With Electric, Battery, Propane Floor Machine
  • Center Hole 3-1/4"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.