Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
TOUGH GUY

18 gal. Silver Stationary Recycling Container, Open Top

  • Item # 22N274
  • My Part #
  • Mfr. Model # 22N274
  • Catalog Page # 1558
  • UNSPSC # 47121702
18 gal. Silver Stationary Recycling Container, Open Top close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,600.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 43.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Convenient station provides a customized solution for your facility needs. Constructed of heavy-gauge, fire-safe steel with a recycled material content of 30% or greater. Includes a leakproof rigid plastic liner that meets UL-94 Flammability Standard. Bold and easy to read white graphics clearly identify receptacle contents to help reduce cross contamination caused by confusing labels.

View More

Technical Specs

  • Item Stationary Recycling Container
  • Recycling Material Paper/Cans/Trash/Bottles/Plastic
  • Trash Container Capacity 18 gal.
  • Total Capacity 18 gal.
  • Color Silver
  • Width 14"
  • Height 31"
  • Material Steel
  • Shape Square
  • Top Design Open Top
  • Number of Openings 1
  • Symbol Recycle
  • Includes Plastic Liner
  • Primary Container Color Silver
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions


  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 50% Post-Consumer Recycled Content.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.