Skip Content

DV
TOUGH GUY

18 gal. Round Open Top Decorative Trash Can, 28"H, Blue

  • Item # 34AU70
  • My Part #
  • Mfr. Model # 34AU70
  • Catalog Page # N/A
  • UNSPSC # 47121702
18 gal. Round Open Top Decorative Trash Can, 28"H, Blue close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Trash Cans

Technical Specs

  • Item Trash Can
  • Indoor/Outdoor Indoor
  • Trash Container Capacity Range 0-19G
  • Receptacle Container Style Decorative
  • Container Mounting Style Free-Standing
  • Container Shape Round
  • Trash Container Capacity 18 gal.
  • Primary Container Color Blue
  • Height 28"
  • Trash Can Dia./Width 15"
  • Opening Closure Type None
  • Basic Container Material Metal
  • Specific Container Material Steel
  • Top Design Open Top
  • Finish Powder Coated
  • Lid Options No Lid
  • Includes Plastic Liner
  • Standards ADA Compliant, UL94
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 30% Post-Consumer Recycled Content.

Alternate Search Terms