Skip Content

DG
TOUGH GUY

18" Synthetic fibers Round Stripping Pad, 350 rpm, Maroon, 10 PK

  • Item # 21D040
  • My Part #
  • Mfr. Model # 21D040
  • Catalog Page # N/A
  • UNSPSC # 47121608
18" Synthetic fibers Round Stripping Pad, 350 rpm, Maroon, 10 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Technical Specs

  • Item Stripping Pad
  • Floor Application Stripping
  • Floor Machine Pads Color Family Brown
  • Floor Pad Size 18"
  • Speed 350 rpm
  • Pad/Brush Shape Round
  • Material Synthetic fibers
  • Color Maroon
  • Machine Size Various
  • For Use With Electric Floor Machine or Autoscrubber
  • Center Hole 3-1/4"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.