Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
TOUGH GUY

17" Polyester Fiber Round Buffing Pad, 1000 to 1500 rpm, Peach, 5 PK

  • Item # 4RY37
  • My Part #
  • Mfr. Model # 4RY37
  • Catalog Page # N/A
  • UNSPSC # 47121608
17" Polyester Fiber Round Buffing Pad, 1000 to 1500 rpm, Peach, 5 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

For use with electric floor machines. Mildly aggressive spray buffing pads have excellent cleaning and shining properties. Use on soft-buffable to highly durable surfaces.

View More

Technical Specs

  • Item Buffing Pad
  • Floor Application Buffing, Burnishing, Polishing
  • Floor Machine Pads Color Family Orange
  • Floor Pad Size 17"
  • Speed 1000 to 1500 rpm
  • Pad/Brush Shape Round
  • Material Polyester Fiber
  • Color Peach
  • Machine Size 17"
  • Block Size 17"
  • For Use With Electric Floor Machine
  • Center Hole 3-1/4"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms