Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
TOUGH GUY

17" Synthetic fibers Round Stripping Pad, 350 rpm, Maroon, 10 PK

  • Item # 21D032
  • My Part #
  • Mfr. Model # 21D032
  • Catalog Page # N/A
  • UNSPSC # 47121608
17" Synthetic fibers Round Stripping Pad, 350 rpm, Maroon, 10 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Stripping Pad
  • Floor Application Stripping
  • Floor Machine Pads Color Family Brown
  • Floor Pad Size 17"
  • Speed 350 rpm
  • Pad/Brush Shape Round
  • Material Synthetic fibers
  • Color Maroon
  • Machine Size Various
  • For Use With Electric Floor Machine or Autoscrubber
  • Center Hole 3-1/4"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.