Skip Content

DG
TM
TOUGH GUY

17" Microfiber Round Blue Bonnet, 300 rpm, Blue, 2 PK

  • Item # 21D050
  • My Part #
  • Mfr. Model # 21D050
  • Catalog Page # N/A
  • UNSPSC # 47121608
Bonnet,17 In,Blue,PK2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Blue Bonnet
  • Floor Application Carpet Cleaning
  • Floor Machine Pads Color Family Blue
  • Floor Pad Size 17"
  • Speed 300 rpm
  • Pad/Brush Shape Round
  • Material Microfiber
  • Color Blue
  • Machine Size Various
  • For Use With Standard Speed Single Disk Machine
  • Center Hole 3-1/4"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.