Skip Content

DG
TOUGH GUY

17" Polyester Fiber Round Burnishing Pad, 1000 to 3000 rpm, Aqua, 5 PK

  • Item # 4RY54
  • My Part #
  • Mfr. Model # 4RY54
  • Catalog Page # N/A
  • UNSPSC # 47121608
17" Polyester Fiber Round Burnishing Pad, 1000 to 3000 rpm, Aqua, 5 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Use with electric-, battery-, or propane-powered machines. Aqua super-soft pads are ideal for daily or high-frequency light polishing. Produce a brilliant, reflective gloss on softer finishes.

View More

Technical Specs

  • Item Burnishing Pad
  • Floor Application Buffing, Burnishing, Polishing
  • Floor Machine Pads Color Family Blue
  • Floor Pad Size 17"
  • Speed 1000 to 3000 rpm
  • Pad/Brush Shape Round
  • Material Polyester Fiber
  • Color Aqua
  • Machine Size 17"
  • Block Size 17"
  • For Use With Electric, Battery, Propane Floor Machine
  • Center Hole 3-1/4"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.