Skip Content

DG
TM
TOUGH GUY

16" Polyester Fiber Round Buffing Pad, 175 to 600 rpm, Red, 5 PK

  • Item # 5MTD3
  • My Part #
  • Mfr. Model # 5MTD3
  • Catalog Page # N/A
  • UNSPSC # 47121608
Buffing Pad,16 In,Red,PK5 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Use for dry buffing, spray buffing, or light-duty scrubbing. For use with rotary or automatic floor machines.

View More

Technical Specs

  • Item Buffing Pad
  • Floor Application Buffing, Burnishing, Polishing
  • Floor Machine Pads Color Family Red
  • Floor Pad Size 16"
  • Speed 175 to 600 rpm
  • Pad/Brush Shape Round
  • Material Polyester Fiber
  • Color Red
  • Machine Size 17"
  • Block Size 16"
  • For Use With Floor Machine
  • Center Hole 3"
  • Includes 3" Center Hole
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.