Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
TOUGH GUY

16" Recycled Plastic Polyester Fiber Round Recycled Polishing Pad, 800 rpm, Beige, 5 PK

  • Item # 6YMW4
  • My Part #
  • Mfr. Model # 6YMW4
  • Catalog Page # N/A
  • UNSPSC # 47121608
16" Recycled Plastic Polyester Fiber Round Recycled Polishing Pad, 800 rpm, Beige, 5 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Recycled Polishing Pad
  • Floor Application Buffing, Burnishing, Polishing
  • Floor Machine Pads Color Family Brown
  • Floor Pad Size 16"
  • Speed 800 rpm
  • Pad/Brush Shape Round
  • Material Recycled Plastic Polyester Fiber
  • Color Beige
  • For Use With Standard Electric Floor Machine
  • Center Hole 3-1/4"
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 30% Post-Consumer Recycled Content.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.