Skip Content

DG
TOUGH GUY

15" Recycled Plastic Polyester Fiber Round Recycled Scrubbing Pad, 1000 rpm, Pink, 5 PK

  • Item # 6YMP3
  • My Part #
  • Mfr. Model # 6YMP3
  • Catalog Page # N/A
  • UNSPSC # 47121608
Recycled Scrubbing Pad,15 In,Pink,PK5 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Pink pads clean light dirt and scuff marks, including black heel marks and prepares floor for burnishing. Perfect for use in auto scrubbers. Pads are designed with polyester fiber material that comes from recycled materials. Minimum 50% post-consumer recycled content.

View More

Technical Specs

  • Item Recycled Scrubbing Pad
  • Floor Application Buffing, Burnishing, Polishing
  • Floor Machine Pads Color Family Red
  • Floor Pad Size 15"
  • Speed 1000 rpm
  • Pad/Brush Shape Round
  • Material Recycled Plastic Polyester Fiber
  • Color Pink
  • For Use With Automatic Scrubber
  • Center Hole 3-1/4"
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 30% Post-Consumer Recycled Content.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.