Skip Content

DG
TM
TOUGH GUY

15" Polyester Fiber Round Stripping Pad, 175 to 350 rpm, Dark Blue, 5 PK

  • Item # 4RY77
  • My Part #
  • Mfr. Model # 4RY77
  • Catalog Page # 1425
  • UNSPSC # 47121608
Stripping Pad,15 In,Dark Blue,PK5 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Pads are for use with rotary or automatic floor machines. Dark blue pads are highly abrasive and tear-resistant to provide maximum stripping power, so they can remove tough heel marks and heavy finish buildup. Use wet with stripping solution.

View More

Technical Specs

  • Item Stripping Pad
  • Floor Application Stripping
  • Floor Machine Pads Color Family Blue
  • Floor Pad Size 15"
  • Speed 175 to 350 rpm
  • Pad/Brush Shape Round
  • Material Polyester Fiber
  • Color Dark Blue
  • Machine Size 15"
  • Block Size 15"
  • For Use With Rotary or Automatic Floor Machine
  • Center Hole 3-1/4"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.