Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
TOUGH GUY

14" Melamine Round Melamine Floor Pad, White/Brown, 5 PK

  • Item # 41R413
  • My Part #
  • Mfr. Model # 41R413
  • Catalog Page # N/A
  • UNSPSC # 47121608
14" Melamine Round Melamine Floor Pad, White/Brown, 5 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Pads are for use with electric-, battery-, or propane-powered machines. Melamine foam is laminated to a 100% recycled polyester nonwoven material. Use with standard-speed machines to create a high level of friction to clean floors, such as VCT terrazzo, tile, concrete, and epoxy floors, while removing stubborn black marks. Always saturate with water or a neutral cleaner or degreaser.

View More

Technical Specs

  • Item Melamine Floor Pad
  • Floor Application Cleaning, Scrubbing
  • Floor Machine Pads Color Family White
  • Floor Pad Size 14"
  • Pad/Brush Shape Round
  • Material Melamine
  • Color White/Brown
  • For Use With Oscillating Matchine, Standard Electric, Autoscrub
  • Center Hole 3-1/4"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.