ST
TOUGH GUY

13"L Polyester Short Handle Bench Brush, White

  • Item # 3NB67
  • My Part #
  • Mfr. Model # 3NB67
  • Catalog Page # 1545
  • Catalog Group # G8891
  • UNSPSC # 47131605
13"L Polyester Short Handle Bench Brush, White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $25.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.6 lbs.
Country of Origin Sri Lanka Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Color-Coded Brushes
Base resins used to produce blocks and bristles are constructed of FDA-approved materials. Color-coded products promote safe food handling practices and help minimize the risk of cross-contamination between work zones.
Counter Brushes
For light to medium brushing away of small particles. Removes powder and other residues. Polyester fill is 2-1/2".

View More

Technical Specs

  • Cleaning Brush Style Short Handle
  • Bristle Color White
  • Item Bench Brush
  • Overall Length 13"
  • Bristle Material Polyester
  • Trim Length 2-1/2"
  • Handle Material Plastic
  • Brush Length 8"
  • Handle Length 5"
  • Handle Color White
  • Color Coding System Yes
  • Brush Width 1"
  • Brush Bristle Firmness Soft
  • Acid Resistant Yes
  • Temperature Resistant Yes
  • Chemical Resistant Yes
  • FDA Compliant Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.