Skip Content

WG
TOUGH GUY

13" Recycled Plastic Polyester Fiber Round Stripping Pad, 350 rpm, Brown, 5 PK

  • Item # 6XZX4
  • My Part #
  • Mfr. Model # 6XZX4
  • Catalog Page # N/A
  • UNSPSC # 47121608
Stripping Pad,13 In,Brown,PK5 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Recycled floor stripping pads are made from recycled polyester fiber. Brown quick-stripping pads provide fast, uniform results. Can be used either wet or dry.

View More

Technical Specs

  • Item Stripping Pad
  • Floor Application Stripping
  • Floor Machine Pads Color Family Brown
  • Floor Pad Size 13"
  • Speed 350 rpm
  • Pad/Brush Shape Round
  • Material Recycled Plastic Polyester Fiber
  • Color Brown
  • For Use With Standard Electric and Autoscrub Machine
  • Center Hole 3-1/4"
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 30% Post-Consumer Recycled Content.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.