Skip Content

DG
TOUGH GUY

12" Recycled Plastic Polyester Fiber Rectangular Recycled Polishing Pad, 1000 rpm, White, 5 PK

  • Item # 6YMP1
  • My Part #
  • Mfr. Model # 6YMP1
  • Catalog Page # N/A
  • UNSPSC # 47121608
Recycled Polishing Pad,12 In,White,PK5 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Recycled Polishing Pad
  • Floor Application Buffing, Burnishing, Polishing
  • Floor Machine Pads Color Family White
  • Floor Pad Size 12"
  • Speed 1000 rpm
  • Pad/Brush Shape Rectangular
  • Material Recycled Plastic Polyester Fiber
  • Color White
  • For Use With Oscillating Matchine
  • Center Hole 3-1/4"
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 30% Post-Consumer Recycled Content.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.