Skip Content

NC
TM
TOUGH GUY

12"W x 2"H Micro Filtration 2-Ply Bag, 10PK

  • Item # 48ZD77
  • My Part #
  • Mfr. Model # 48ZD77
  • Catalog Page # 1405
  • UNSPSC # 47121607
Bag,2-Ply,Mfr. No. 100291,PK10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $29.00 / pkg. of 10
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Whether you’re in a maintenance department or in the cleaning business, equipment can make the difference in time saved and money earned. This Tough Guy® replacement vacuum bag keeps your workplace clean, working in conjunction with the right cleaning machines and industrial cleaning equipment to get the job done right.

• Easy to install
• Simple to remove and clean

View More

Technical Specs

  • Item Bag
  • Bag Type 2-Ply
  • Filter Type Paper Bag
  • Efficiency Micro Filtration
  • Length 21"
  • Width 12"
  • Height 2"
  • Material Paper/Polyester Blend
  • Reusable Non-Reusable
  • For Use With ProTeam LineVacer, Rubbermaid 9VBP06 Back Pack
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.