Skip Content

DG
TOUGH GUY

12" Polyester Fiber Round Cleaning Pad, 175 to 350 rpm, Blue, 5 PK

  • Item # 10E065
  • My Part #
  • Mfr. Model # 10E065
  • Catalog Page # N/A
  • UNSPSC # 47121608
Cleaning Pad,12 In,Blue,PK5 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

TOUGH GUY® recycled floor cleaning pad removes dirt and scuff marks from floors prior to recoating. This blue cleaning pad is ideal for wet, light-duty scrubbing when used with automatic scrubbers. Made from polyester fiber with minimum 50% post-consumer recycled content.

View More

Technical Specs

  • Item Cleaning Pad
  • Floor Application Cleaning, Scrubbing
  • Floor Machine Pads Color Family Blue
  • Floor Pad Size 12"
  • Speed 175 to 350 rpm
  • Pad/Brush Shape Round
  • Material Polyester Fiber
  • Color Blue
  • Machine Size 12"
  • Block Size 12"
  • For Use With Automatic Scrubber
  • Center Hole 3-1/4"
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 50% Post-Consumer Recycled Content.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products