Skip Content

ST
TOUGH GUY

7" x 8" Lemon Fragrance Germicidal Wipe

  • Item # 7DE85
  • My Part #
  • Mfr. Model # 7DE85
  • Catalog Page # N/A
  • UNSPSC # 47131502
Germicidal Wipe,Lemon ,110 Wipes,PK6 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $60.25 / pkg. of 6
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 14.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Cleaner Chemical Product Grouping Disinfecting and Sanitizing Wipes
  • Cleaning Wipe - Item Disinfecting Cleaning Wipes
  • Primary Chemical Alcohol, Quat
  • Effective to Remove E.coli, Hepatitis A, Hepatitis B (HBV), Herpes Simplex Virus Type I (HSV-1), HIV Type 1, Influenza A Virus (H1N1), Methicillin-Resistant Staphylococcus Aureus (MRSA), Mycobacterium Tuberculosis (TB), Norovirus, Salmonella, Staphylococcus Aureus, Vancomycin-Resistant Enterococcus Faecalis (VRE
  • Wet Contact Time Less Than 1 min.
  • Cleaner Container Type Canister
  • Cleaner Container Size 110 ct.
  • Ready to Use/Concentrated Ready to Use
  • Sheet Size 7" x 8"
  • Cleaner Form Wipes
  • Wipes Application Disinfecting/Sanitizing
  • Item Germicidal Wipe
  • Fragrance Lemon
  • Color White
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA, and OH.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.