Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
TOUGH GUY

4-1/2" x 10" Melamine Rectangular Melamine Floor Pad, White/Brown, 20 PK

  • Item # 41R416
  • My Part #
  • Mfr. Model # 41R416
  • Catalog Page # N/A
  • UNSPSC # 47121608
4-1/2" x 10" Melamine Rectangular Melamine Floor Pad, White/Brown, 20 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Floor Machine Pads

Technical Specs

  • Item Melamine Floor Pad
  • Floor Application Cleaning, Scrubbing
  • Floor Machine Pads Color Family White
  • Floor Pad Size 4-1/2" x 10"
  • Pad/Brush Shape Rectangular
  • Material Melamine
  • Color White/Brown
  • For Use With Oscillating Matchine, Standard Electric, Autoscrub
  • Center Hole 3-1/4"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.