Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NH
TM
TOUGH GUY

10 gal. Round Flat Top Decorative Wastebasket, 31-1/2"H, White

  • Item# 6ZCL7
  • Mfr. Model# 6ZCL7
  • Catalog Page# 1396
  • UNSPSC# 47121702
10 gal. Round Flat Top Decorative Wastebasket, 31-1/2"H, White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Sale Price $139.24 / each Offer Ends 06/01/17

List Price $268.50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 23.92 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This attractive, innovative waste receptacle helps keep odors trapped inside. The step-on foot pedal allows two split half lids to open from the center and then close slowly. The liner includes a curved steel rod handle for easy removal.

View More

Technical Specs

  • Item Wastebasket
  • Indoor/Outdoor Indoor
  • Container Style Decorative
  • Container Mounting Style Free-Standing
  • Container Shape Round
  • Trash Container Capacity 10 gal.
  • Primary Container Color White
  • Height 31-1/2"
  • Trash Can Dia./Width 13-3/4"
  • Opening Closure Type Step-On
  • Basic Container Material Metal
  • Specific Container Material Steel
  • Top Design Flat Top
  • Lid Options Lid Included
  • Standards Factory Mutual (FM) Approved
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.