Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
TM
TOUGH GUY

10 gal. Round Silver Wastebasket

  • Item# 35ZA64
  • Mfr. Model# 35ZA64
  • Catalog Page# N/A
  • UNSPSC# 47121702
10 gal. Round Silver Wastebasket close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $106.95 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 10.48 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Durable, rust-resistant, brushed stainless steel container design has a plastic open top lid and ring base bottom. Container includes a bag liner mounting ring to keep trash bags securely fastened around top of containers. Excellent for demanding maintenance applications in facilities such as restrooms, lobbies, offices, tool shops, food preparation areas, and more.

View More

Technical Specs

  • Item Wastebasket
  • Indoor/Outdoor Indoor
  • Container Style Decorative
  • Container Mounting Style Free-Standing
  • Container Shape Round
  • Trash Container Capacity 10 gal.
  • Primary Container Color Silver
  • Height 18-3/8"
  • Trash Can Dia./Width 15"
  • Opening Closure Type None
  • Container Depth 15"
  • Basic Container Material Metal
  • Specific Container Material Stainless Steel
  • Top Design Open Top
  • Finish Brushed
  • Lid Options No Lid
  • For Use With 35ZA72, 35ZA75, 35ZA76
  • Includes Open Lid, Bottom Base Ring and Bag Liner Mounting Ring
  • Features Textured Plastic Open Lid, Plastic Bottom Base Ring, Bag Liner Mounting Ring, 10-Gal. Brushed Stainless Steel Tank,
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.