Skip Content

DG
TOUGH GUY

10 gal. Round Flat Top Decorative Wastebasket, 31-1/2"H, Beige

  • Item # 6ZCL8
  • My Part #
  • Mfr. Model # 6ZCL8
  • Catalog Page # 1556
  • UNSPSC # 47121702
Wastebasket,Round,10 gal.,Beige close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Wastebasket
  • Indoor/Outdoor Indoor
  • Trash Container Capacity Range 0-19G
  • Receptacle Container Style Decorative
  • Container Mounting Style Free-Standing
  • Container Shape Round
  • Trash Container Capacity 10 gal.
  • Primary Container Color Beige
  • Height 31-1/2"
  • Trash Can Dia./Width 13-3/4"
  • Opening Closure Type Step-On
  • Basic Container Material Metal
  • Specific Container Material Steel
  • Top Design Flat Top
  • Lid Options Lid Included
  • Standards Factory Mutual (FM) Approved
How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products